Shop All Post Lighting
Mayne
Liberty Lamp Post - Black w/Mount
Mfr # 5836-B
Zoro # G5642376
product price: $143.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Size 10"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5836-B
- Zoro # G5642376
- UPC # 673995583614
- Country of Origin United States
- Category Post Lighting
Dimensions
Size | 10" |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 97561 replacement light bulb lamp 2 Pack (97561 GE GENERAL ELECTRIC G.E)
- HALO Slope Ceiling Baffle, 498 (498P)
- LITEX INDUSTRIES 18.5 Table Lamp, Rose Gold Glass Base and White Shade (BL24LTX)
- ILC Replacement for Venture Lighting MH 400w/u replacement light bulb lamp (MH 400W/U VENTURE LIGHTING)
- MAYNE Liberty Lamp Post - Black no mount (5838-B)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- MAYNE Liberty Lamp Post - White no mount (5838-W)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- MAYNE Signature Lamp Post - White no mount (5837-W)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- Mayne Post Lighting