Shop All Post Lighting
Mayne
Liberty Lamp Post - Black no mount
Mfr # 5838-B
Zoro # G5642577
product price: $100.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$100.99
Free 30-Day Returns
Key Features
- Size 10"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5838-B
- Zoro # G5642577
- UPC # 673995538812
- Country of Origin United States
- Category Post Lighting
Dimensions
Size | 10" |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Nano Light Led Key Chain Light, Pink (STL73003)
- ILC Replacement For FULHAM FH9DUAL800L (FH9-DUAL-800L)
- KEYSTONE TECHNOLOGIES Surface Mount Fixture (KT-MSLED19-2-835-VDIM-P)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/827-4PK)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- MAYNE Signature Lamp Post - White no mount (5837-W)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- MAYNE Liberty Lamp Post - Black w/Mount (5836-B)
- MAYNE Liberty Lamp Post - White no mount (5838-W)
- MAYNE Signature Lamp Post - White w/Mount (5835-W)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Mayne Post Lighting