Shop All Wardrobe Lockers
Mayne
Lakeland Compact White Towel Valet
Mfr # 5698872W
Zoro # G811131501
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5698872W
- Zoro # G811131501
- Country of Origin United States
- Category Wardrobe Lockers
Description
Maintain a sanitary organized environment with this Mayne Lakeland compact white towel valet! Featuring a classy chic design this towel valet is perfect for your hotel pool spa or exercise room. Built to withstand all four seasons it features a polyethylene construction with a textured finish and it can be used indoors or outdoors in any climate. To ensure longevity and durability the durable resin has UV inhibitors that prevent the color from fading.**This towel valet includes a base lid and removable 24 gallon liner. It can hold 24 hand towels 18 swim towels or 8 bath towels sold separately. Used towels can be discarded through the wide opening in the base and the lid can be removed for easy access to the bin and liner below. For easier towel removal it is recommended that you use plastic bags sold separately with the liner. To help prevent misuse a name plate that reads ''Towels Only'' is included.**Create inviting distinctive patios at your venue with Mayne's outdoor products. With their catalog of maintenance-free items Mayne offers home and gardening products that can be used year-round many of which are constructed with a durable resin material featuring built-in UV inhibitors. **Overall Dimensions:*Length: 23''*Width: 23''*Height: 66''*Storage Bin Capacity: 24 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 13 1/2 in D x 66 in H, Gray (30661)
- EQUIPTO Extra Shelf for 18" deep cabinet, WH (16027A-WH)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 9 in H (EF6220.GY1)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX05)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x60, 3 Door, Unassembled, Gray (652061GY)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x12x72, 1 Door, Unassembled, Tan (652066TN)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Red/Black (U1282-1MR)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Black (33361BLK)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Light Gray (25064)
- GLOBAL INDUSTRIAL 6-Tier 18 Door Clear View Locker, 12W x 18D x 12H, Tan, Unassembled (B2311327)
- Mayne Wardrobe Lockers