Shop All Planters & Window Boxes
Mayne
Lakeland 16 Square Planter, Cranberry Red
Mfr # 5866-CBR
Zoro # G607088620
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Cranberry Red
- Width 16
- Length 16
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5866-CBR
- Zoro # G607088620
- UPC # 673995005208
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 16 |
Details
Material | Polyethylene |
Color | Cranberry Red |
Weight | 8 |
Item | Lakeland 16in Square Planter - Cranberry Red |
Description
The Lakeland Collection should be your top choice if you're looking to give your space a 'coastal upgrade' while still keeping it chic and classy Its simple lines and relaxed design perfectly captures the essence of cottage living It is made from 100 highgrade Polyethylene, is weatherproof and has an ultratough construction Doublewall design makes these planters sturdy, and the builtin water reservoir provides your plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Bluetooth Faucet Timer (21005)
- CAROLINES TREASURES Carolines Treasures 8137CHF 28 x 40 in. Mardi Gras House Size Canvas Flag (8137CHF)
- RADIUS GARDEN Root Slayer Round Head Shovel (22211)
- IDEAL Ideal 5Y03658 Turn-Key Clamps - 1-3/4 in. to 2-3/4 in., Pack of 2 (5Y03658)
- MAYNE Fairfield Window Box 4' - Black (5823-B)
- MAYNE Modesto 32" Tall Planter - Graphite Grey (8880-GRG)
- MAYNE Modesto 30in Round Planter - Neptune Blue (8884-NB)
- MAYNE Lakeland 20 Square Planter, Cranberry Red (5867-CBR)
- MAYNE Acadia 28in Tall Planter - Black (5916-B)
- MAYNE Fairfield 5ft Window Box Graphite Grey (5824-GRG)
- BLOEM ARIANA POT LIV GREEN 6"" (20-56406)
- Mayne Planters & Window Boxes