Shop All Planters & Window Boxes
Mayne
Kobi Trough Planter 36 x 14 x 24, Graphite Grey
Mfr # 8836-GRG
Zoro # G007088565
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 14
- Length 36
- Height 24
- Weight 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8836-GRG
- Zoro # G007088565
- UPC # 673995883646
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 14 |
Length | 36 |
Height | 24 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 23.5 |
Item | Kobi Trough Planter 36in x 14in x 24in - Graphite Grey |
Description
There is something effortless about the Kobi Collection that truly exemplifies modern sophistication These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction Kobi planters come with a builtin water reservoir that provides your plants with a consistent source of moisture This chic collection is the perfect addition to your residential or commercial space providing you with style no matter what your aesthetic is
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring Magnetic Garage Door Screen, 1 Car Stall Mesh Curtain Keeps Mosquitos and Insects Out (286055TDE)
- DUCK COVERS Duck Dome White Patio Dome Airbag, 48"x36" (DD3648)
- BULLY TOOLS Drain Spade Shovel, 12 ga. Steel Blade, Wood Handle (72530)
- WILD DELIGHT Birdfood Nut N Berry 20# (366200)
- MAYNE Kobi Trough Planter 36 x 14 x 24, White (8836-W)
- MAYNE Kobi Trough Planter 36 x 14 x 24, Black (8836-B)
- MAYNE Lakeland 16x16 Planter - Espresso (5866-ES)
- MAYNE Acadia 28in Tall Planter - Graphite Grey (5916-GRG)
- MAYNE Cambridge 18 Tall Planter, White (4870-W)
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- WOODLAND SCENICS Woodland Scenics WOO1236 Classic Rock Mold (WOO1236)
- Mayne Landscaping Materials