Shop All Planters & Window Boxes
Mayne
Kobi Trough Planter 36 x 14 x 24, Black
Mfr # 8836-B
Zoro # G907088603
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 14
- Length 36
- Height 24
- Weight 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 8836-B
- Zoro # G907088603
- UPC # 673995883615
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 14 |
Length | 36 |
Height | 24 |
Details
Material | Polyethylene |
Color | Black |
Weight | 23.5 |
Item | Kobi Trough Planter 36in x 14in x 24in - Black |
Description
There is something effortless about the Kobi Collection that truly exemplifies modern sophistication These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction Kobi planters come with a builtin water reservoir that provides your plants with a consistent source of moisture This chic collection is the perfect addition to your residential or commercial space providing you with style no matter what your aesthetic is
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Garden Hose, 5/8" x 100, 3/4" - 11 1/2 (HFZG5100YW)
- OREGON Mower Blade (95-621)
- AVENGER Weed killer 1 gallon ready to use, (AVGR-NARTU1G-01EC)
- PETERSON Peterson V171A The 171 Series Piranha LED Clearance/Side Marker Light - Amber (V171A)
- MAYNE Kobi Trough Planter 36 x 14 x 24, White (8836-W)
- MAYNE Kobi Trough Planter 36 x 14 x 24, Graphite Grey (8836-GRG)
- MAYNE Nantucket 16x16 Planter - White (5865-W)
- MAYNE Nantucket 20x20 Square Planter - Black (4846-B)
- MAYNE Fairfield Window Box 4' - White (5823-W)
- MAYNE Lakeland 20x20 Planter - Black (5867-B)
- PLANT STAND Plant Stand 20410 Down Under Plant Caddie 20 Inch- Supports 500 lbs (20410)
- Mayne Landscaping Materials