Mayne

Kobi 8842-GRG 24 Gallon Graphite Grey Decorative Waste Bin with Ashtray


product price: $746.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Discover a stylish outdoor waste solution with this Mayne Kobi 8842-GRG 24 gallon graphite grey decorative waste bin with ashtray. This bin's modern design and durable all-weather polyethylene construction make it ideal for use outdoors on patios or decks. It features a striking smooth exterior and UV inhibitors in the resin ensure that the espresso color won't fade over time promising durability and longevity.This waste bin includes a removable lid insert liner and stainless steel ash tray. The removable lid allows for easy access to the contents so changing out trash bags sold separately is easy. The ash tray reduces the risk of people littering their cigarette butts which helps keep your property neat. The removable liner is easy to clean and promotes sanitary conditions. Simply wash it down with a soap solution and high-pressure water to keep your waste bin clean and free from roaches and pests.Create inviting distinctive patios at your venue with Mayne's outdoor products. With their catalog of maintenance-free items. Mayne offers home and gardening products that can be used year-round many of which are constructed with a durable resin material featuring built-in UV inhibitors. Overall Dimensions:Width: 19 3/16''Depth: 19 3/16''Height: 45''Capacity: 24 gallons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.