Shop All Trash Cans
Mayne
Kobi 8842-B 24 Gallon Black Decorative Waste Bin with Ashtray
Mfr # 5698842B
Zoro # G211518193
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5698842B
- Zoro # G211518193
- Country of Origin China
- Category Trash Cans
Description
Discover a stylish outdoor waste solution with this Mayne Kobi 8842-B 24 gallon black decorative waste bin with ashtray. This bin's modern design and durable all-weather polyethylene construction make it ideal for use outdoors on patios or decks. It features a striking smooth exterior and UV inhibitors in the resin ensure that the black color won't fade over time promising durability and longevity.This waste bin includes a removable lid insert liner and stainless steel ash tray. The removable lid allows for easy access to the contents so changing out trash bags sold separately is easy. The ash tray reduces the risk of people littering their cigarette butts which helps keep your property neat. The removable liner is easy to clean and promotes sanitary conditions. Simply wash it down with a soap solution and high-pressure water to keep your waste bin clean and free from roaches and pests.Create inviting distinctive patios at your venue with Mayne's outdoor products. With their catalog of maintenance-free items. Mayne offers home and gardening products that can be used year-round many of which are constructed with a durable resin material featuring built-in UV inhibitors. Overall Dimensions:Width: 19 3/16''Depth: 19 3/16''Height: 45''Capacity: 24 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- TENNANT Floor Machine Brush, 12 in Dia, Black (1033375)
- TENNANT Polypropylene Brush (1037277)
- TENNANT Main Filter, Use w/4VDW5 (607586)
- KESSEBOHMER KS2 Waste Push-to-open Set Champagne (2507900103)
- VESTIL 95 gal Square Trash Can, Blue, HDPE (TH-95-BLU)
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Black, Open Top, Polyethylene (IMP 7703-5)
- HAPCO-ELMAR 13 qt Round Trash Can, Black (RB1000BLK)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 44 Gallon White (240462WHB)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, Open Top, Plastic (FG263200YEL)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Gray, 22 in Dia, Open Top, Polyethylene (FG263256GRAY)
- Mayne Trash Cans