Shop All Planters & Window Boxes
Mayne
Kobi 38" Tall Planter - Graphite Grey
Mfr # 8888-GRG
Zoro # G5178775
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8888-GRG
- Zoro # G5178775
- UPC # 673995888832
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 38" |
Details
Color | Graphite Grey |
Description
This MAYNE brand Kobi 38" Tall Planter is Graphite Grey in color and measures 38" in height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Cogged Classical V-Belt 5/8 X 44 (A-BX41-AI)
- LOGO BRANDS Louisville 24 Can Cooler (161-63)
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - X-Large (GL-GLV-XL)
- SIMPSON Turbo Nozzle, 3600 PSI, 3.0 (80155)
- MAYNE Kobi 24x24 Square Planter - White (8889-W)
- MAYNE Kobi 38" Tall Planter - Black (8888-B)
- MAYNE Kobi 32" Tall Planter - Graphite Grey (8887-GRG)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Black (4847-B)
- MAYNE Nantucket Decorative Brackets - White (2pk) (4828-W)
- MAYNE Modesto 20in Round Planter - Espresso (8879-ES)
- MAYNE Nantucket Window Box 2' - Black (4829-B)
- Mayne Planters & Window Boxes