Shop All Planters & Window Boxes
Mayne
Kobi 38" Tall Planter - Black
Mfr # 8888-B
Zoro # G5172712
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8888-B
- Zoro # G5172712
- UPC # 673995888818
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 38" |
Details
Color | Black |
Description
This MAYNE brand Kobi 38" Tall Planter is black in color and measures 38" in height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Underhill Hose Repair 5/8" Coupling Brass Mender (HRBM-58-C)
- LOGO BRANDS Ohio State Mini Size Composite Football (191-93MC-1)
- KOHLER Carburetor Kit (17 853 87-S)
- DB ELECTRICAL Underhood Muffler for Ford/ Holland 7740, 7740O, TS100, TS110 (1117-2004)
- MAYNE Kobi 38" Tall Planter - Graphite Grey (8888-GRG)
- MAYNE KOBI Bundle (8887, 8888, 8889) - WHITE (8831-W)
- MAYNE Kobi 24x24 Square Planter - Black (8889-B)
- MAYNE Fairfield Window Box 3' - White (5822-W)
- MAYNE Modesto 20in Round Planter - Black (8879-B)
- MAYNE Nantucket Window Box 3' - White (4830-W)
- SULLIVANS Brown Ceramic 3 in. H Owl Planter, 2PK (ACE164)
- Mayne Planters & Window Boxes