Shop All Planters & Window Boxes
Mayne
Kobi 32 Tall Planter, White
Mfr # 8887-W
Zoro # G007088558
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Width 17.5
- Length 17.5
- Height 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8887-W
- Zoro # G007088558
- UPC # 673995888788
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 17.5 |
Length | 17.5 |
Height | 32 |
Details
Material | Polyethylene |
Color | White |
Weight | 19 |
Item | Kobi 32in Tall Planter - White |
Description
There is something effortless about the Kobi Collection that truly exemplifies modern sophistication These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction Kobi planters come with a builtin water reservoir that provides your plants with a consistent source of moisture This chic collection is the perfect addition to your residential or commercial space providing you with style no matter what your aesthetic is
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIPET Catnip Garden Organic Grain Free Catnip Puffs For Cats 20 pk (20560)
- RACK’EM RACKS RackEm Racks 7010 Vertical 6-rod fishing rod rack - economy (7010)
- TRUE TEMPER Arctic Blast Aluminum Snow Pusher 24, Wear Strip (1642000)
- LITTLE GIANT Quail Egg Rails (6302)
- MAYNE Cape Cod Window Box 3' - White (4840-W)
- MAYNE Fairfield 40in Tall Planter - Black (8801-B)
- MAYNE Fairfield Patio Planter 20x36 - Espresso (5826-ES)
- MAYNE Modesto 30" Round Planter- White (8884-W)
- MAYNE Fairfield 20 x 36 Rectangle Planter, Graphite Grey (5826-GRG)
- MAYNE Nantucket Tall Planter - White (4833-W)
- GRILLGEAR Alto Series 40 x 40 x 17 in. Square Galvanized Metal Raised Garden Bed (GR70147)
- Mayne Planters & Window Boxes