Shop All Planters & Window Boxes
Mayne
Kobi 26 Tall Planter, White
Mfr # 8886-W
Zoro # G707088612
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15
- Length 15
- Height 26
- Weight 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8886-W
- Zoro # G707088612
- UPC # 673995888603
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15 |
Length | 15 |
Height | 26 |
Details
Material | Polyethylene |
Color | White |
Weight | 10.5 |
Item | Kobi 26in Tall Planter - White |
Description
There is something effortless about the Kobi Collection that truly exemplifies modern sophistication These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction This chic collection is the perfect addition to your residential or commercial space and is available in Black, Graphite Grey and White providing you with style no matter what your aesthetic is
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- SPECIAL SPEECO PRODUCTS 2 Way Latch Lock Gate (S16100100)
- STENS Hi-Lift Blade For Murray Old Style; Requires 2 For 40" Deck 91871Ht (335-166)
- XPOSE SAFETY 15 ft x 25 ft 5 mil Tarp, Blue, Polyethylene (BT-1525-X)
- MAYNE Fairfield 28in Tall Planter - Black 2-Pack (7847-B)
- MAYNE Modesto 20in Round Planter - Black (8879-B)
- MAYNE Kobi Trough Planter 36 x 14 x 24, White (8836-W)
- MAYNE Cambridge Tall Planter - White (4834-W)
- MAYNE Yorkshire Window Box 3' - White (4823-W)
- MAYNE Cape Cod Patio Planter 14x14 - White (4836-W)
- PANACEA Replace Coco Liner 14 (88592)
- Mayne Planters & Window Boxes