Shop All Planters & Window Boxes
Mayne
Georgian 28" Tall Planter - White
Mfr # 5882-W
Zoro # G5176894
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5882-W
- Zoro # G5176894
- UPC # 673995588206
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 28" |
Details
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS GRASS BEATER 8OZ (7458)
- A-MAZE-N PRODUCTS Bbq Pellets Hickory 2Lb (AZPLT060240128)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- WINEGARD Winegard Company SKA-004 Trav'Ler Roller Plate (SKA-004)
- MAYNE Yorkshire Window Box 7' - White (8827-W)
- MAYNE Wellington Tall Planter - Espresso (5863-ES)
- MAYNE Valencia 30" Tall Planter - Espresso (5874-ES)
- MAYNE Cambridge Tall Planter - Black (4834-B)
- MAYNE Valencia Square 16x16x18 - Neptune Blue (5873-NB)
- MAYNE Fairfield 24x24 Elevated Garden Bed - White (4888-W)
- NOVELTY MFG 6 Rust SQ Ella Planter (35069)
- Mayne Landscaping Materials