Shop All Planters & Window Boxes
Mayne
Georgian 28" Tall Planter - Black
Mfr # 5882-B
Zoro # G5176264
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5882-B
- Zoro # G5176264
- UPC # 673995588213
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 28" |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Shave-28In (705-5084-0637)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- HUSQVARNA V Belt Drive AWD, For 580364610 (5.8036461E8)
- BRIGGS & STRATTON Mower Blade - 42" 3- (1752822BZYP)
- MAYNE Modesto 32in Tall Planter - Espresso (8880-ES)
- MAYNE Yorkshire Decorative Brackets (2pack) - White (4821-W)
- MAYNE Cambridge Tall Planter - Black (4834-B)
- MAYNE Nantucket Window Box 3' - White (4830-W)
- MAYNE Wellington Tall Planter - Espresso (5863-ES)
- MAYNE Fairfield 16x16 Square Planter - Black (5887-B)
- MAYNE Cape Cod Tall Planter - White (4843-W)
- Mayne Planters & Window Boxes