Shop All Planters & Window Boxes
Mayne
Fairfield Window Box 5' - Espresso
Mfr # 5824-ES
Zoro # G5172572
product price: $147.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$147.99
Free 30-Day Returns
Key Features
- Material polyethylene
- Width 11
- Length 60
- Height 11
- Weight 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5824-ES
- Zoro # G5172572
- UPC # 673995582495
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 11 |
Length | 60 |
Height | 11 |
Size | 5 Foot |
Details
Material | polyethylene |
Color | Espresso |
Weight | 23 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 42 Mulch Kit (19A70041OEM)
- QUIK SHADE Canopy Chair Quikshd Tpe (167582PK4)
- PF HARRIS Diatmceous Erth Fg 4# (DE-FG4P)
- K&H PET PRODUCTS Unheated Outdoor Kitty House, X-Wide, Olive/Black 21.5" x 26.5" x 15.5: (3971)
- MAYNE Lakeland 28 Tall Planter, Cranberry Red (5868-CBR)
- MAYNE Modesto 30in Round Planter - Neptune Blue (8884-NB)
- MAYNE Kobi Trough Planter 36 x 14 x 24, White (8836-W)
- MAYNE Valencia Long 36x16x22 - Neptune Blue (5875-NB)
- MAYNE Vienna 25 Tall Urn Planter, Black (5892-B)
- MAYNE Lakeland 20x20 Planter - White (5867-W)
- ACHLA DESIGNS Achla C-91 3 H x 24 W Large Steel Antiqued Tray (C-91)
- Mayne Landscaping Materials