Shop All Portable Coolers
Mayne
Fairfield Patio Cooler
Mfr # 4862-MT
Zoro # G700765268
original price:
$282.99
14% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 L
- Color Mint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4862-MT
- Zoro # G700765268
- UPC # 673995486250
- Country of Origin United States
- Category Portable Coolers
Dimensions
Size | 50 L |
Details
Color | Mint |
Description
The Fairfield Patio Cooler doubles as a stylish side table & accent piece for your outdoor space. Equipped with a stainless steel bottle opener & bamboo cutting board, this fully insulated cooler is perfect for entertaining. Doubles as a stylish side table. Includes a bamboo cutting board and a built-in stainless steel bottle opener. Fully insulated. Wall thickness: 0.12in. Outside Dimensions: 20in W x 17.25in D x 20.25in H Inside Dimensions: 15.2in L x 12.45in W x 17in D. Removable lid and drainage hole. 50 quart capacity (47 litres). Made in the USA. Bamboo cutting board must be cleaned & stored indoors after use. Includes drainage hole & plug to easily drain out excess water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-0608)
- DEWITT Tree Mat Circles (TC33S)
- AFTERMARKET Deck Belt Wright Mfg 75952 71460002 7078225 265996 (C-BLT-0090-810)
- STOVETOP EXTENDER Stovetop Extender SE23WH 23 Inch Stovetop Extender - White (SE23WH)
- MAYNE Fairfield Patio Cooler (4862-GRG)
- B & K ZINC BLOWER PULLEY10""X1"" (6324)
- SERENELIFE Portable Cooler Box - Holds Up to 63 Cans, Keeps Ice Up to 5 Days, Heavy-Duty 75-Quart (Blue) (SLCB75BL)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAGECL40)
- IGLOO Igloo 61911 Collapse & Cool 12 Can Assorted (8466658)
- YACHTERS CHOICE PRODUCTS 50050 Soft Cooler<BR>48 Can Capacity / Back Pack; Grey/Blue (505-50050)
- DIAL MFG Dial Manufacturing 44375 36 in. x 48 ft. Cooler Roll Pad (44375)
- Mayne Coolers & Hydration Packs