Shop All Lawn & Garden Hose Reels
Mayne
Fairfield Garden Hose Bin, 17 x 17 x 18, Graphite Grey
Mfr # 5858-GRG
Zoro # G107088588
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Graphite Grey
- Material Polyethylene
- Cart Height 18
- Includes 1x Bin, 1x Lid
- Length 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5858-GRG
- Zoro # G107088588
- UPC # 673995585830
- Country of Origin United States
- Category Lawn & Garden Hose Reels
Dimensions
Cart Height | 18 |
Length | 17 |
Width | 17 |
Details
Item | Fairfield Garden Hose Bin - 17in x 17in x 18in - Graphite Grey |
Color | Graphite Grey |
Material | Polyethylene |
Includes | 1x Bin, 1x Lid |
Description
With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style We use 100 highgrade Polyethylene resin in the manufacturing process making our products durable, lightweight and highly shock resistant The Fairfield Garden Hose Bin can store a garden hose up to 100ft in length a premolded hole is located on the back side of the bin to secure the hose to your spigot and it comes with a removable lid
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Green (577490YSZ)
- HARMSCO INC Harmsco HRM782 Replacement Rim Gasket (HRM782)
- BRACKETRON Bracketron 30mm Telescoping Support Brace (LTM-SA-102)
- MTD Chute-Flange-Keepe (731-0851A)
- MAYNE Fairfield Garden Hose Bin - White (5858-W)
- MAYNE Fairfield Garden Hose Bin - Black (5858-B)
- UNGER nLite Hose 82 Foot (NL25G)
- SUNCAST Garden Hose Reel, Cart, 15 in, Resin (LGN212B2)
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- LANDSCAPERS SELECT Landscapers Select TC4719A Hose Reel Cart, Steel (TC4719A)
- SUNCAST 150 ft. Gray In Ground Hideaway Hose Reel (PDH150P)
- Mayne Watering & Irrigation