Shop All Wardrobe Lockers
Mayne
Fairfield Espresso Towel Valet
Mfr # 5698855ES
Zoro # G911131487
product price: $1,452.99
/ea
Free Shipping & Returns
$1,452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5698855ES
- Zoro # G911131487
- Country of Origin United States
- Category Wardrobe Lockers
Description
Maintain a sanitary organized environment with this Mayne Fairfield espresso towel valet. Featuring a modern New England design with a textured finish this towel valet is perfect for use at any hotel or spa. Built to withstand all four seasons it features a polyethylene construction and can be used outdoors in any climate. The durable resin has UV inhibitors that prevent the color from fading ensuring longevity and durability.**This towel valet features an open top with space for extra storage as well as two shelves. It includes a towel disposal bin that fits into the unit behind a hinged door with a steel handle for easy access. This valet can hold 40 medium swim towels or 70 hand towels sold separately which means fewer trips to replenish the towels. Additionally it has adjustable feet. Partial assembly is required for the feet and the handle.**Create inviting distinctive patios at your venue with Mayne's outdoor products. With their catalog of maintenance-free items Mayne offers home and gardening products that can be used year-round many of which are constructed with a durable resin material featuring built-in UV inhibitors. **Overall Dimensions:*Length: 47''*Width: 20''*Height: 41''*Towel Bin Capacity: 20 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV604)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 18 Deep (AMG WT-1896)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- ENPAC Hazmat Locker, 4 Drum, 56x56x55" (9040-BU)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (UY1228-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2A-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3286-1A-HG)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Dark Gray (U3288-3HG)
- SAFCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (5523GR)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-121872-CMG)
- Mayne Wardrobe Lockers