Shop All Planters & Window Boxes
Mayne
Fairfield Elevated Garden Bed, Black
Mfr # 4890-B
Zoro # G207088594
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 18
- Length 48
- Height 14
- Weight 24.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 4890-B
- Zoro # G207088594
- UPC # 673995489015
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 18 |
Length | 48 |
Height | 14 |
Details
Material | Polyethylene |
Color | Black |
Weight | 24.2 |
Item | Fairfield Elevated Garden Bed - Black |
Description
With its inset panels and classic design, the traditional Fairfield Collection is a timeless choice that will never go out of style This elevated garden bed has a builtin water reservoir that ensures that your soil has consistent moisture, without ever being waterlogged This elevated garden bed is weatherproof and has an ultratough construction These elevated garden beds are available in Black, Graphite Grey and White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fence Post, Height 48 In (4LVG4)
- LIPPERT COMPONENTS Lippert 364262 In-Wall Slide-Out Motor with Brake - 42Mm, 12V (Mid Torque) (364262)
- LOGO BRANDS Minnesota Wild Inflatable Mascot (815-100-M)
- C&S PRODUCTS C&S Products Cherry Treat Assorted Species Beef Suet Wild Bird Food 11.75 oz (12535)
- MAYNE Fairfield Elevated Garden Bed, White (4890-W)
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- MAYNE Valencia Long 36x16x22 - Neptune Blue (5875-NB)
- MAYNE Nantucket Decorative Brackets - White (2pk) (4828-W)
- MAYNE Wellington Tall Planter - Espresso (5863-ES)
- MAYNE Lakeland 20x20 Planter - Black (5867-B)
- BLOEM Dayton Ocean 9.5 in. H X 27 in. W X 11.75 in. D Resin Deck Planter Blue (DAYDB2771)
- Mayne Planters & Window Boxes