Mayne

Fairfield Black Garden Hose Bin - 17'' x 17'' x 18''


product price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Increase functionality and add style to your outdoor space with the help of this Mayne Fairfield black garden hose bin. Featuring classic framed paneling and a textured finish this product creates an elegant timeless design that is perfect for patios gardens or outdoor venues. Made to store hoses up to 100 ft. in length this product comes with a pre-molded hole in the back side of the bin to secure your garden hose to the spigot for enhanced convenience. Additionally the included lid helps keep the hose hidden from sight when not in use and is even removable to ensure easy access at all times.This product boasts a lightweight ultra-durable 100% polyethylene resin construction that is impact- chemical- and weather-resistant. This makes it a great choice for use outdoors throughout all four seasons! Plus this storage bin features unique built-in UV inhibitors that work to reduce any visible signs of aging such as sun damage and fading. This helps to preserve the bold black color minimize discoloration and keep your bin looking fresh for longer - with little maintenance necessary!Create inviting distinctive patios at your venue with Mayne's outdoor products. With their catalog of maintenance-free items. Mayne offers home and gardening products that can be used year-round many of which are constructed with a durable resin material featuring built-in UV inhibitors. Overall Dimensions:Length: 17''Width: 17''Height: 18''Capacity: 100 ft. of standard garden hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products