Shop All Planters & Window Boxes
Mayne
Fairfield 4ft Window Box, Graphite Grey
Mfr # 5823-GRG
Zoro # G907088597
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Graphite Grey
- Width 11
- Length 48
- Height 10.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5823-GRG
- Zoro # G907088597
- UPC # 673995003747
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 11 |
Length | 48 |
Height | 10.8 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 20 |
Item | Fairfield 4ft Window Box - Graphite Grey |
Description
With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style We use 100 highgrade Polyethylene resin in the manufacturing process making our products durable, lightweight and highly shock resistant Doublewall design makes these Fairfield Window Boxes sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions These Polyethylene window boxes also have a builtin water reservoir
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER-PRICE - DISNEY PIXAR Boss Industrial CW-D2 4- Way Wedge Gas & 3 Point Tractor Drive Log Splitters (CW-D2)
- SIGNMISSION WE BUY GOLD 1 BANNER SIGN pawn shop jewelry cash silver top price (B-We Buy Gold 1)
- SUNCAST SHELF KIT RESIN GRAY 50in. (BMSASHELFH2)
- OREGON Spindle, Assembly AYP Heavy Duty (82-014)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Espresso (4847-ES)
- MAYNE Kobi 32" Tall Planter - Black (8887-B)
- MAYNE Fairfield Window Box 4' - Espresso (5823-ES)
- MAYNE Fairfield Window Box 4' - White (5823-W)
- MAYNE Sedona 18in Round Planter - Black (2830-B)
- MAYNE Nantucket Decorative Brackets - White (2pk) (4828-W)
- BBQ INNOVATIONS Dura Cotta Self Watering Hanging Basket Planter - Charcoal - 12 in. (BB2796718)
- Mayne Planters & Window Boxes