Shop All Planters & Window Boxes
Mayne
Fairfield 48in Garden Bed - White
Mfr # 4889-W
Zoro # G511265308
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 18 in
- Length 48 in
- Height 15 in
- Size 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4889-W
- Zoro # G511265308
- UPC # 673995488902
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 18 in |
Length | 48 in |
Height | 15 in |
Size | 14 in |
Details
Material | Polyethylene |
Color | White |
Includes | Fillport Plug |
Finish | Matte |
Features | Self Watering |
Application | Planter |
Capacity | 24.6 gal |
Shape | Rectangle |
Description
With its inset panels and classic design, the traditional Fairfield Collection is a timeless choice that will never go out of style. This garden bed has a built-in water reservoir that ensures that your soil has consistent moisture, without ever being water-logged. The Fairfield garden bed is weatherproof and has an ultra-tough construction. Don't waste any time and get growing with the Fairfield Garden Bed that requires no assembly - this easy to use planter is great for growing a wide range of herbs, greens, vegetables, flowers etc.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE 45 gal Polyethylene Patio Storage Bin, White (4835-W)
- FAULKNER Faulkner 53014 9 x 12 ft. SPX Graphic Patio Mat - Burgundy & Grey (FLK-53014)
- MTD Cable Control Driv (946-04303)
- BRIGGS & STRATTON VALVE-FLOAT NEEDLE (698537)
- MAYNE Fairfield 48in Garden Bed - Black (4889-B)
- MAYNE Modesto 30" Round Planter- Graphite Grey (8884-GRG)
- MAYNE Valencia 3' Window box - White (5871-W)
- MAYNE Cape Cod Tall Planter - White (4843-W)
- MAYNE Chelsey 28 Tall Planter, Black (5883-B)
- MAYNE Fairfield 16 Square Planter Graphite Grey (5887-GRG)
- BBQ INNOVATIONS 17-24 in. Terra Plant Saucer Tray for Planters Charcoal (BB2798902)
- Mayne Planters & Window Boxes