Shop All Planters & Window Boxes
Mayne
Fairfield 40in Tall Waste Bin - Espresso
Mfr # 8874-ES
Zoro # G5174085
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Size 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 8874-ES
- Zoro # G5174085
- UPC # 673995887491
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 40" |
Details
Color | Espresso |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Bird Repellent Gel, 2" L, PK24 (TF-BG25)
- BLACKCANYON OUTFITTERS 64oz. Water Bottle w/ Twist Lid - Black (BCO64OZB)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (558899KAL)
- HAWTHORNE Calimagic Quart (HGC733525)
- MAYNE Fairfield 16x16 Square Planter - Black (5887-B)
- MAYNE Kobi 38 Tall Planter, White (8888-W)
- MAYNE Fairfield Tall Planter - White (5829-W)
- MAYNE Fairfield 5ft Window Box Graphite Grey (5824-GRG)
- MAYNE Fairfield 34 Tall Planter, Espresso (8806-ES)
- MAYNE Nantucket 20x20 Square Planter - Black (4846-B)
- MYERS INDUSTRIES INC Myers Industries Inc AKRSPX24DB0E21 Akro 24 in. Deck Rail Box Planter Chocolate (AKRSPX24DB0E21)
- Mayne Landscaping Materials