Shop All Planters & Window Boxes
Mayne
Fairfield 40in Tall Planter - White
Mfr # 8801-W
Zoro # G5176176
product price: $322.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$322.99
Free 30-Day Returns
Key Features
- Size 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8801-W
- Zoro # G5176176
- UPC # 673995880102
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 40" |
Details
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4060-X)
- CROWN VERITY 1-Burner Charcoal Grill (BM-60)
- OREGON Oregon Mower Blade, 22" (94-075)
- POT TOES POT TOES BLACK 6PK (PT-06BLCS)
- MAYNE Cape Cod Window Box 4' - White (4841-W)
- MAYNE Fairfield 20 Square Planter, Graphite Grey (5825-GRG)
- MAYNE Valencia 8in Wall Mount Planter - Black 3-Pack (3871-B)
- MAYNE Acadia 28in Tall Planter - Graphite Grey (5916-GRG)
- MAYNE Fairfield Decorative Brackets - White (2pk) (5856-W)
- MAYNE Bordeaux Tall Planter - Black (5864-B)
- NATURE SPRING 2-tiered Plant Stand, Indoor/Outdoor Decorative Vintage Wrought Iron Garden Cart for Patio (Black) (171581HHO)
- Mayne Landscaping Materials