Shop All Planters & Window Boxes
Mayne
Fairfield 40in Tall Planter - Black
Mfr # 8801-B
Zoro # G5172536
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$636.99
Free 30-Day Returns
Key Features
- Size 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 8801-B
- Zoro # G5172536
- UPC # 673995880195
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 40" |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Sharpening Stones, 3/16", PK3 (28842)
- ZORO SELECT Instant Canopy, 14 Ft. 4 In. X 9 Ft. 8In. (11C555)
- STRAHMAN WASHDOWN EQUIPEMNT HydroPro 150 Spray Nozzle White 34 Swivel Adapter SS (HP150075WHITE)
- GARDENERS BLUE RIBBON Bamboo Stake, 3Ft, 25Pk, PK20 (BB3)
- MAYNE Fairfield 40in Tall Planter - White (8801-W)
- MAYNE Fairfield 16 Square Planter Graphite Grey (5887-GRG)
- MAYNE Cape Cod 3ft Window Box, Graphite Grey (4840-GRG)
- MAYNE Fairfield 16x16 Square Planter - Black (5887-B)
- MAYNE Fairfield 3ft Window Box, Graphite Grey (5822-GRG)
- MAYNE Fairfield Window Box 5' - Black (5824-B)
- BLOEM PLANTER DAYTN TRTLGRN 6"" (DAY0655)
- Mayne Planters & Window Boxes