Shop All Planters & Window Boxes
Mayne
Fairfield 3ft Window Box, Graphite Grey
Mfr # 5822-GRG
Zoro # G207088624
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Graphite Grey
- Width 11
- Length 36
- Height 10.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 5822-GRG
- Zoro # G207088624
- UPC # 673995001835
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 11 |
Length | 36 |
Height | 10.8 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 13.5 |
Item | Fairfield 3ft Window Box - Graphite Grey |
Description
With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style We use 100 highgrade Polyethylene resin in the manufacturing process making our products durable, lightweight and highly shock resistant Doublewall design makes these Fairfield Window Boxes sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions These Polyethylene window boxes also have a builtin water reservoir
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR 3/4 METAL MALE HOSE REPAIR (ZBM3/4)
- FLASH FURNITURE 10'x10' Black Pop Up Event Canopy Tent (JJ-GZ1010-BK-GG)
- MTD Left Hand Bagger S (731-12350B)
- T TERRE Commercial Grade .105 Square Trimmer Line 5 lb. Trimmer String Spool Length 1063 ft (5740050105)
- MAYNE Cape Cod 3ft Window Box, Graphite Grey (4840-GRG)
- MAYNE Modesto 32" Tall Planter - White (8880-W)
- MAYNE Modesto 20in Round Planter - Espresso (8879-ES)
- MAYNE Acadia 3ft Window Box - Black (5917-B)
- MAYNE Fairfield 34 Tall Planter, Espresso (8806-ES)
- MAYNE Acadia 28in Tall Planter - Black (5916-B)
- NOVELTY MFG 8 Rust SQ Ella Planter (35089)
- Mayne Planters & Window Boxes