Shop All Planters & Window Boxes
Mayne
Fairfield 34 Tall Planter, Graphite Grey
Mfr # 8806-GRG
Zoro # G207088600
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 18.6
- Length 18.6
- Height 34
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8806-GRG
- Zoro # G207088600
- UPC # 673995003785
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 18.6 |
Length | 18.6 |
Height | 34 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 18 |
Item | Fairfield 34in Tall Planter - Graphite Grey |
Description
With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style We use 100 highgrade Polyethylene resin in the manufacturing process Doublewall design makes these planters sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions This Fairfield Planter also comes with a builtin water reservoir that provides your plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Hydraulic Pump Drive Shaft Fits Massey Ferguson 50C 50D (729566M91)
- SCENTRY BIOLOGICALS Scentry Heliothis Trap (10320)
- TRUPER Truper 7598527 16 x 6.25 x 27 in. D-Handle Steel Drain Spade Steel; Assorted (7598527)
- COLLOMIX Stirring Paddle, 7" Overall Width (KR160HF)
- MAYNE Wyndham 24in Tall Planter - Black 2-Pack (7829-B)
- MAYNE Nantucket 20x20 Square Planter - Espresso (4846-ES)
- MAYNE Fairfield 16x16 Square Planter - Espresso (5887-ES)
- MAYNE Lakeland 20x20 Planter - White (5867-W)
- MAYNE Kobi 32" Tall Planter - Black (8887-B)
- MAYNE Fairfield Tall Planter - White (5829-W)
- GARDENISED Outdoor and Indoor Rectangle Trough Plastic Planter Box, Vegetables or Flower Planting Pot (QI004121.S)
- Mayne Landscaping Materials