Shop All Planters & Window Boxes
Mayne
Fairfield 34 Tall Planter, Espresso
Mfr # 8806-ES
Zoro # G307088630
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 18.6
- Length 18.6
- Height 34
- Weight 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8806-ES
- Zoro # G307088630
- UPC # 673995880690
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 18.6 |
Length | 18.6 |
Height | 34 |
Details
Material | Polyethylene |
Color | Espresso |
Weight | 18 |
Item | Fairfield 34in Tall Planter - Espresso |
Description
With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style We use 100 highgrade Polyethylene resin in the manufacturing process Doublewall design makes these planters sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions This Fairfield Planter also comes with a builtin water reservoir that provides your plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUEON Replacment Filter Cartridges 6Pcs Med 4.9"x (100106085)
- XPOSE SAFETY 5 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-58)
- MARTIN STRINGS Martin Strings 41Y19MM1012-U Retro 12-String Acoustic Guitar - Extra Light (41Y19MM1012-U)
- NATIONAL HARDWARE HANGER W/9""BOLT 5.2""W (N174-268)
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- MAYNE Fairfield 28in Tall Planter - Black 2-Pack (7847-B)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Espresso (4847-ES)
- MAYNE Nantucket Window Box 4' - Black (4831-B)
- MAYNE Modesto 42in Tall Planter - Espresso (8881-ES)
- MAYNE Kobi Trough Planter 36 x 14 x 24, Black (8836-B)
- MAYNE Freeport Patio Planter 18x18 - Black (5860-B)
- Mayne Planters & Window Boxes