Shop All Planters & Window Boxes
Mayne
Fairfield 28in Tall Planter - Black 2-Pack
Mfr # 7847-B
Zoro # G911265328
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Black
- Width 16 in
- Length 16 in
- Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 7847-B
- Zoro # G911265328
- UPC # 673995784714
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 in |
Length | 16 in |
Height | 17 in |
Size | 28 in |
Details
Material | Polyethylene |
Color | Black |
Application | Planter |
Features | Self Watering |
Includes | Removable Tray |
Finish | Matte |
Capacity | 8 gal |
Shape | Square |
Description
With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style. We use 100% high-grade Polyethylene resin in the manufacturing process; the resin contains UV inhibitors to prevent fading and discoloration. This Fairfield Planter also comes with a removable tray insert which creates a built-in water reservoir providing your plants with a consistent source of moisture.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AG SOUTH AG SOUTH Gold SC25-ATV-DX-T-NS ATV Sprayer, 12 V, 25 gal Capacity, 5 in Fill Opening (SC25-ATV-DX-T-NS)
- SAFER Japanese Beetle Trap Repl Bag (00102)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 15.0 qt. (4400603)
- MANCHESTER TANK & EQUIP 30LB Propane Tank (1160TC.5)
- MAYNE Nantucket 32 Tall Planter, Graphite Grey (4833-GRG)
- MAYNE Valencia 30" Tall Planter - Black (5874-B)
- MAYNE Vienna 25 Tall Urn Planter, Black (5892-B)
- MAYNE Bordeaux 40in Tall Planter - Black (8802-B)
- MAYNE Fairfield Elevated Garden Bed, Black (4890-B)
- MAYNE Cambridge Tall Planter - Black (4834-B)
- MAYNE Fairfield 40in Tall Planter - Black (8801-B)
- Mayne Planters & Window Boxes