Shop All Planters & Window Boxes
Mayne
Fairfield 28in Square Planter - White
Mfr # 8800-W
Zoro # G5172834
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8800-W
- Zoro # G5172834
- UPC # 673995880003
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 28" |
Details
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Cap Nut, Brass (182930)
- ECHO Handheld Blower, 453 cfm, 170 mph, 9 lb (PB-2520AA)
- BRIGGS & STRATTON FILTER, A/C CARTRIDGE (84002309)
- IDEAL ANIMAL HEALTH Ideal Animal Health Drawing Salve 14 oz. (10572)
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- MAYNE Fairfield 28in Square Planter - Espresso (8800-ES)
- MAYNE Acadia 18in Tall Planter - Black (5915-B)
- MAYNE Kobi 38" Tall Planter - Graphite Grey (8888-GRG)
- MAYNE Cape Cod Patio Planter 14x14 - Black (4836-B)
- MAYNE Modesto 20in Round Planter - Black (8879-B)
- MAYNE Cambridge Tall Planter - Black (4834-B)
- Mayne Landscaping Materials