Shop All Planters & Window Boxes
Mayne
Fairfield 28in Square Planter - Black
Mfr # 8800-B
Zoro # G5173848
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8800-B
- Zoro # G5173848
- UPC # 673995880010
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 28" |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5 ft x 7 ft Heavy Duty 12 Mil Tarp, Green, Polyethylene (X1T-CAN-T12-GRE-0705)
- CLASSIC ACCESSORIES Montlake Contoured Dining Seat Cushion, Heather Henna, 18"x18" (62-005-HHENNA-EC)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM-EE)
- IK SPRAYERS Hose For Multi Pro (82671835)
- MAYNE Fairfield 28in Square Planter - White (8800-W)
- MAYNE Fairfield 28in Square Planter - Espresso (8800-ES)
- MAYNE Valencia 3' Window box - White (5871-W)
- MAYNE Fairfield Tall Planter - Espresso (5829-ES)
- MAYNE Cape Cod Window Box 3' - White (4840-W)
- MAYNE Modesto 42in Tall Planter - Black (8881-B)
- BACK TO THE ROOTS Organic Mushroom Farm (11001)
- Mayne Planters & Window Boxes