Shop All Planters & Window Boxes
Mayne
Fairfield 24x24 Elevated Garden Bed - White
Mfr # 4888-W
Zoro # G711265351
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 25 in
- Length 25 in
- Height 15 in
- Capacity 15.8 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 4888-W
- Zoro # G711265351
- UPC # 673995488803
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 25 in |
Length | 25 in |
Height | 15 in |
Size | 14 in |
Details
Material | Polyethylene |
Color | White |
Capacity | 15.8 gal |
Finish | Matte |
Application | Planter |
Features | Self Watering |
Includes | Cedar Stand |
Shape | Rectangle |
Description
This elevated garden bed has a built-in water reservoir that ensures that your soil has consistent moisture, without ever being water-logged. This elevated garden bed is weatherproof and has an ultra-tough construction. These elevated garden beds are available in Black, Graphite Grey and White. Note: Although great care has been taken in selecting the best quality lumbar available, wood is a product of nature and may be susceptible to surface checking or splitting as well as changes in aesthetics. This will not affect the product stability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Base Air-Cleaner (237424-S)
- SILKY SAWS Silky ZUBAT Professional Handsaw 240mm (270-24)
- STENS Transmission Exmark Gravely Scag Tecumseh Walk Behind Mowers 241-008 (241-008)
- FERTI-LOME ROOT STIMULATOR 320OZ (10653)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Black (4888-B)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Graphite Grey (4888-GRG)
- MAYNE Fairfield Tall Planter - White (5829-W)
- MAYNE Fairfield 5ft Window Box Graphite Grey (5824-GRG)
- MAYNE Modesto 30" Round Planter- White (8884-W)
- MAYNE Lakeland Tall Planter - Black (5868-B)
- MAYNE Lakeland 16 Square Planter, Cranberry Red (5866-CBR)
- Mayne Landscaping Materials