Shop All Planters & Window Boxes
Mayne
Fairfield 24x24 Elevated Garden Bed - Black
Mfr # 4888-B
Zoro # G011265310
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 25 in
- Length 25 in
- Height 15 in
- Includes Cedar Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4888-B
- Zoro # G011265310
- UPC # 673995488810
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 25 in |
Length | 25 in |
Height | 15 in |
Size | 14 in |
Details
Material | Polyethylene |
Color | Black |
Includes | Cedar Stand |
Capacity | 15.8 gal |
Features | Self Watering |
Finish | Matte |
Application | Planter |
Shape | Rectangle |
Description
This elevated garden bed has a built-in water reservoir that ensures that your soil has consistent moisture, without ever being water-logged. This elevated garden bed is weatherproof and has an ultra-tough construction. These elevated garden beds are available in Black, Graphite Grey and White. Note: Although great care has been taken in selecting the best quality lumbar available, wood is a product of nature and may be susceptible to surface checking or splitting as well as changes in aesthetics. This will not affect the product stability.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL EXCELSIOR Marshall Excelsior ME488P Camp Fitting 1/4 Mnpt X 1" Fem (ME488P)
- CHAMPION SPORTS Medium Weight Metal Whistle, PK36 (501)
- DRAMM Lemonhead Ultra Soft Water Breaker Nozzle (750PL)
- CHAPIN Seal and Gasket Kit, Viton (6-1945-9)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Graphite Grey (4888-GRG)
- MAYNE Fairfield 24x24 Elevated Garden Bed - White (4888-W)
- MAYNE Nantucket 16x16 Planter - Espresso (5865-ES)
- MAYNE Nantucket 16 Square Planter, Graphite Grey (5865-GRG)
- MAYNE Fairfield 16x16 Square Planter - Espresso (5887-ES)
- MAYNE Fairfield Elevated Garden Bed, Graphite Grey (4890-GRG)
- MAYNE Nantucket Decorative Brackets - Black (2pk) (4828-B)
- Mayne Planters & Window Boxes