Shop All Planters & Window Boxes
Mayne
Fairfield 20 Square Planter, Graphite Grey
Mfr # 5825-GRG
Zoro # G907088627
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Graphite Grey
- Width 20
- Length 20
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 5825-GRG
- Zoro # G907088627
- UPC # 673995000241
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 20 |
Length | 20 |
Height | 20 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 13 |
Item | Fairfield 20in Square Planter - Graphite Grey |
Description
With its inset panels and classic design, the Fairfield Collection is a timeless choice that will never go out of style We use 100 highgrade Polyethylene resin in the manufacturing process Doublewall design makes these planters sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions This Fairfield Planter also comes with a builtin water reservoir that provides your plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRORAIN Slide Repair Kit, 1" SPG x 1" SOC x 1"SOC (08686)
- ALGOMA Algoma 4801 Butterfly Chair Frame- Black (4801)
- OREGON Two Piece Handle (31-909)
- CORONA TOOLS Forged Pro Cut Bypass Pruner, 1" (BP 7200)
- MAYNE Modesto 30" Round Planter- White (8884-W)
- MAYNE Valencia Long 36x16x22 - Espresso (5875-ES)
- MAYNE Fairfield Tall Planter - White (5829-W)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Graphite Grey (4888-GRG)
- MAYNE Modesto 32" Tall Planter - White (8880-W)
- MAYNE Modesto 30" Round Planter- Graphite Grey (8884-GRG)
- MAYNE Yorkshire Window Box 3' - White (4823-W)
- Mayne Planters & Window Boxes