Shop All Planters & Window Boxes
Mayne
Fairfield 16x16 Square Planter - White
Mfr # 5887-W
Zoro # G603668697
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 16
- Length 16
- Height 16
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5887-W
- Zoro # G603668697
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 16 |
Size | 16x16" |
Details
Material | Polyethylene |
Color | White |
Weight | 7 |
Description
- Our products are made with 100% high-grade polyethylene resin.
- The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
- Built-in water reservoir provides your plants with a consistent source of moisture.
- Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
- Our products are proudly designed in Canada and made in the USA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROFARM Precision Lightweight Pink Pru (HGPL400P)
- A & I PRODUCTS Cogged Wedge V-Belt (5/8" X 115") 17" x1.7" x1.7" (A-5VX1150)
- CHAIN LOCKER Universal Chainsaw Chain Storage Case, Fits up to 20 Chains, Black (2101)
- GATORADE Beverage Cooler, 3 gal., Orange (50429SM-23)
- MAYNE Fairfield 16x16 Square Planter - Espresso (5887-ES)
- MAYNE Fairfield 16x16 Square Planter - Black (5887-B)
- MAYNE Modesto 32in Tall Planter - Black (8880-B)
- MAYNE Modesto 30" Round Planter- White (8884-W)
- MAYNE Valencia Square 16x16x18 - White (5873-W)
- MAYNE Fairfield Window Box 3' - Espresso (5822-ES)
- SOUTHERN PATIO BUSHEL PLANTER 16"" (HDR-035435)
- Mayne Planters & Window Boxes