Shop All Planters & Window Boxes
Mayne
Fairfield 16x16 Square Planter - Espresso
Mfr # 5887-ES
Zoro # G303668706
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 16
- Length 16
- Height 16
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 5887-ES
- Zoro # G303668706
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 |
Length | 16 |
Height | 16 |
Size | 16x16" |
Details
Material | Polyethylene |
Color | Espresso |
Weight | 7 |
Description
- Our products are made with 100% high-grade polyethylene resin.
- The resin used in these planters have built-in UV inhibitors that ensure it does not fade easily.
- Built-in water reservoir provides your plants with a consistent source of moisture.
- Mayne offers a 15-year residential warranty or a 5-year commercial warranty on this Modesto planter.
- Our products are proudly designed in Canada and made in the USA.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Potting Soil Mix Mc 16Qt (75586300)
- RED DRAGON Deluxe Torch Kit (VT3-30C)
- TOY TIME Classic Wooden Blocks Stacking Game with Colored Wood and Bag, Indoor/Outdoor Play for Adults/Kids (527843DBQ)
- NATIONAL BRAND ALTERNATIVE National Brand Alternative 556140 Life Ring 24 In. Diameter Styrofoam (556140)
- MAYNE Fairfield 16x16 Square Planter - White (5887-W)
- MAYNE Fairfield 16x16 Square Planter - Black (5887-B)
- MAYNE Nantucket Window Box 2' - White (4829-W)
- MAYNE Nantucket 16x16 Planter - White (5865-W)
- MAYNE Fairfield 28in Tall Planter - Black 2-Pack (7847-B)
- MAYNE Fairfield 20 Square Planter, Graphite Grey (5825-GRG)
- PANACEA BRACKET SWIVEL 10"" WHITE (85402)
- Mayne Planters & Window Boxes