Shop All Planters & Window Boxes
Mayne
Ellington 24 Tall Planter, White
Mfr # 5896-W
Zoro # G107088625
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Width 15.6
- Length 15.6
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5896-W
- Zoro # G107088625
- UPC # 673995589609
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.6 |
Length | 15.6 |
Height | 24 |
Details
Material | Polyethylene |
Color | White |
Weight | 5 |
Item | Ellington 24in Tall Planter - White |
Description
The Ellington Planter is a clever addition to your living space because it provides you with the traditional look of an urn planter, while still being lightweight and easy to maintain We use 100 highgrade Polyethylene resin in the manufacturing process making our products durable and lightweight This planter comes with a builtin water reservoir that provides your plants with a consistent source of moisture Drainage holes to be predrilled by customer if using the planters outdoors
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR7)
- TARPCO SAFETY 24 ft x 36 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-24X36)
- HUSQVARNA Chainsaw Maintenance Kit For 435, 440 Chainsaws (599333401)
- IGLOO WHT Repl Spigot (24009)
- MAYNE Lakeland 28 Tall Planter, Cranberry Red (5868-CBR)
- MAYNE Valencia 30" Tall Planter - Black (5874-B)
- MAYNE Nantucket Window Box 4' - Black (4831-B)
- MAYNE Fairfield 40in Tall Waste Bin - Espresso (8874-ES)
- MAYNE Acadia 28in Tall Planter - Black (5916-B)
- MAYNE Valencia 30" Tall Planter - Espresso (5874-ES)
- PANACEA PRODUCTSRP 20 RND Coco Liner (87823)
- Mayne Landscaping Materials