Shop All Planters & Window Boxes
Mayne
Chelsey 28 Tall Planter, White
Mfr # 5883-W
Zoro # G007088633
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15.6
- Length 15.6
- Height 28
- Weight 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5883-W
- Zoro # G007088633
- UPC # 673995588305
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.6 |
Length | 15.6 |
Height | 28 |
Details
Material | Polyethylene |
Color | White |
Weight | 9 |
Item | Chelsey 28in Tall Planter - White |
Description
Contemporary doesn't mean modern, it means 'everevolving' and this is what the Chelsey captures perfectly These doublewall planters are made from 100 highgrade Polyethylene, are weatherproof and have an ultratough construction Doublewall design makes these planters sturdy, and provides the roots and potting mix with adequate insulation from surrounding weather conditions This lanter comes with a builtin water reservoir that provides your plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS PRO Cordless Blower, 730 cfm, 170 mph, 80 V (2424402VT)
- AMERICAN BRASS CRD-SPRY-SL3000N-A RV Kitchen Faucet w Trumpet Spout Pull-Down Sprayer&Single Lever Handle-Repl. (CRD-SPRY-SL3000N-A)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Black (QI004227.BK)
- CORE TARPS 24 ft x 50 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-24X50)
- MAYNE Nantucket 16x16 Planter - Espresso (5865-ES)
- MAYNE Valencia 3' Window box - White (5871-W)
- MAYNE Vienna 25 Tall Urn Planter, White (5892-W)
- MAYNE Modesto 32in Tall Planter - Espresso (8880-ES)
- MAYNE Nantucket Window Box 3' - White (4830-W)
- MAYNE Ellington 24 Tall Planter, White (5896-W)
- MAYNE Caprio Hanging Planter - White (3885-W)
- Mayne Landscaping Materials