Shop All Planters & Window Boxes
Mayne
Caprio Hanging Planter - White
Mfr # 3885-W
Zoro # G511265353
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 14 in
- Length 14 in
- Height 10 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 3885-W
- Zoro # G511265353
- UPC # 673995388509
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 14 in |
Length | 14 in |
Height | 10 in |
Size | 9 in |
Details
Material | Polypropylene |
Color | White |
Shape | Round |
Application | Planter |
Features | Self Watering |
Includes | Water Level Indicator |
Finish | Glossy |
Capacity | 2.2 gal |
Description
The Caprio Hanging Planter is the perfect solution for those hanging basket enthusiasts who desire beautiful blooms without the daunting task of constant watering. Built-in UV inhibitors prevent fading and discoloration, and a durable construction makes them perfect for year-round use. A removable planting insert creates a water reservoir, and the water level indicator lets you know when it's time to fill up again, so you can spend less time worrying about watering and more time enjoying your outdoor oasis
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Control Clut (746P04156)
- TARPS NOW 8 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0810)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- MAYNE Modesto 32" Tall Planter - Graphite Grey (8880-GRG)
- MAYNE Yorkshire Window Box 3' - White (4823-W)
- MAYNE Wyndham 24in Tall Planter - Black 2-Pack (7829-B)
- MAYNE Fairfield 34 Tall Planter, Black (8806-B)
- MAYNE Fairfield Patio Planter 20x36 - White (5826-W)
- MAYNE Valencia 30" Tall Planter - White (5874-W)
- MAYNE Georgian 28" Tall Planter - White (5882-W)
- GRANITE WARE POT/LID BLACK 4QT (38722)
- Mayne Planters & Window Boxes