Shop All Planters & Window Boxes
Mayne
Caprio 18in Tall Planter - Black
Mfr # 5905-B
Zoro # G911265335
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 16 in
- Length 16 in
- Height 20 in
- Features Self Watering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5905-B
- Zoro # G911265335
- UPC # 673995590513
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 16 in |
Length | 16 in |
Height | 20 in |
Size | 18 in |
Details
Material | Polyethylene |
Color | Black |
Features | Self Watering |
Capacity | 4.8 gal |
Application | Planter |
Finish | Matte |
Shape | Round |
Includes | Fillport Plug |
Description
Life gets busy, and constantly monitoring your plants can become quite difficult. But with help of Mayne's line of self-watering planters, caring for your plants just got easier! Most of Mayne's planters come with built-in water reservoirs. The water reservoir can be filled by just watering your plants directly. You can also directly access the water reservoir by drilling an optional fill port hole. The overflow drainage hole allows excess water to seep out.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/8 Inch Male NPT Hose Fitting - Swivel (FGF106)
- OREGON Mower Blade (91-123)
- MTD Handle Asm Chainsaw (953-08130)
- DIABLO SAW BLAD-GP 16-5/16""X32T (D1632X)
- MAYNE Fairfield 16x16 Square Planter - White (5887-W)
- MAYNE Cambridge Tall Planter - White (4834-W)
- MAYNE Kobi 26 Tall Planter, Black (8886-B)
- MAYNE Wyndham 24in Tall Planter - White 2-Pack (7829-W)
- MAYNE Fairfield 28in Square Planter - White (8800-W)
- MAYNE Fairfield 40in Tall Waste Bin - Espresso (8874-ES)
- WOODLAND SCENICS Woodland Scenics WOO1281 Extra Coarse Gray Talus (WOO1281)
- Mayne Planters & Window Boxes