Shop All Planters & Window Boxes
Mayne
Cape Cod 3ft Window Box, Graphite Grey
Mfr # 4840-GRG
Zoro # G507088577
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Graphite Grey
- Width 11
- Length 36
- Height 10.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4840-GRG
- Zoro # G507088577
- UPC # 673995003716
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 11 |
Length | 36 |
Height | 10.8 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 13.5 |
Item | Cape Cod 3ft Window Box - Graphite Grey |
Description
Our Cape Cod Collection perfectly captures the New England way of living transforming your outdoor space into your own personal retreat Its bead board panel design with rich architectural details fits in perfectly, whether its used in a rustic farmhouse or in a gorgeous cottage by the beach These window boxes are made from 100 highgrade Polyethylene that make it weatherproof and have an ultratough construction Builtin water reservoir provides plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Belt, Traction Drive (A-22431-VE2-801-AI)
- EASYKLIP Bag Midi Clip-Green, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25103)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (4 Pack) (03-210-CO-4pk)
- AFTERMARKET Universal Products Tractor Motor (104-1028)
- MAYNE Cape Cod Tall Planter - White (4843-W)
- MAYNE Caprio Hanging Planter - White (3885-W)
- MAYNE Mayne Adjustable Deck Rail Bracket 3-pack (3833)
- MAYNE Cape Cod Patio Planter 16x16 - Black (4837-B)
- MAYNE Fairfield Patio Planter 20x36 - White (5826-W)
- MAYNE Fairfield Window Box 4' - Espresso (5823-ES)
- GRONOMICS Gronomics EGB 18-34 10 in. Deep Elevated Garden Bed 18 x 34 x 32 in. (EGB 18-34)
- Mayne Planters & Window Boxes