Shop All Planters & Window Boxes
Mayne
Cape Cod 32 Tall Planter, Graphite Grey
Mfr # 4843-GRG
Zoro # G007088602
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Graphite Grey
- Width 15.5
- Length 15.5
- Height 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 4843-GRG
- Zoro # G007088602
- UPC # 673995003730
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.5 |
Length | 15.5 |
Height | 32 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 11 |
Item | Cape Cod 32in Tall Planter - Graphite Grey |
Description
Our Cape Cod Collection perfectly captures the New England way of living transforming your outdoor space into your own personal retreat These planters are made from 100 highgrade Polyethylene and have an ultratough construction Doublewall design provides the roots and potting mix with adequate insulation from surrounding weather conditions This Cape Cod Planter also comes with a builtin water reservoir that provides your plants with a consistent source of moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVEN WINNERS Soil Potting Pw All Purp 1.5Cf (3101013.CFL1.5P)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-40X50)
- SILKY SAWS Silky BIGBOY 360mm Medium Teeth (350-36)
- TRICAM TIRE RUBBR PNEUMTC 13""D (FR1035)
- MAYNE Cape Cod Patio Planter 20x20 - Black (4838-B)
- MAYNE Nantucket 16x16 Planter - White (5865-W)
- MAYNE Nantucket Decorative Brackets - Black (2pk) (4828-B)
- MAYNE Nantucket Window Box 2' - Black (4829-B)
- MAYNE Modesto 20in Round Planter - Neptune Blue (8879-NB)
- MAYNE Sedona 18in Round Planter - Black (2830-B)
- GARDMAN USA Gardman 89168 16 in. Heavy Duty Plant Caddy (GA10947)
- Mayne Planters & Window Boxes