Shop All Planters & Window Boxes
Mayne
Cambridge 18 Tall Planter, Black
Mfr # 4870-B
Zoro # G007088626
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15.4
- Length 15.4
- Height 18
- Weight 7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayne
- MFR # 4870-B
- Zoro # G007088626
- UPC # 673995487011
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.4 |
Length | 15.4 |
Height | 18 |
Details
Material | Polyethylene |
Color | Black |
Weight | 7.2 |
Item | Cambridge 18in Tall Planter - Black |
Description
The Cambridge Collection offers classic details, a tapered finish, and is an overall versatile planter Inspired by European interior design sensibilities, it is the perfect addition to your outdoor or indoor space if you're looking for a traditional planter with a twist We use 100 highgrade Polyethylene resin in the manufacturing process making our products durable and lightweight Doublewall design provides the roots and potting mix with adequate insulation from surrounding weather conditions These planters have a builtin water reservoir that helps promote plant growth
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE ORION Privacy Screen Fence, Green, 6ftX100ft (10-115)
- AFTERMARKET New Hydraulic Pump Drive Shaft Fits Massey Ferguson 50C 50D (729566M91)
- E-Z UP Professional Sidewall, White, 10 ft H (SWP310MCWH)
- IGLOO Sportsman Green 30 qt Cooler (50405)
- MAYNE Cambridge 18 Tall Planter, White (4870-W)
- MAYNE Nantucket Window Box 4' - White (4831-W)
- MAYNE Fairfield Elevated Garden Bed, White (4890-W)
- MAYNE Fairfield Patio Planter 20x36 - White (5826-W)
- MAYNE Kobi 38" Tall Planter - Graphite Grey (8888-GRG)
- MAYNE Nantucket Tall Planter - Black (4833-B)
- GRILLTOWN LuxenHome White MgO 18.5in. H Tall Tapered Planter (GR2684134)
- Mayne Planters & Window Boxes