Shop All Planters & Window Boxes
Mayne
Bordeaux Tall Planter - Espresso
Mfr # 5864-ES
Zoro # G5173805
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5864-ES
- Zoro # G5173805
- UPC # 673995586493
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 28" |
Details
Color | Espresso |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANIXX Pet Wound Care 8 oz. (2164)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-68)
- SEYMOUR MIDWEST ProFlex Rake, 8", 54" Blue Handle (43343)
- KOHLER Recoil Starter (17 165 22-S)
- MAYNE Bordeaux Tall Planter - Black (5864-B)
- MAYNE Modesto 42in Tall Planter - Black (8881-B)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, White (4847-W)
- MAYNE Fairfield 20 x 36 Rectangle Planter, Graphite Grey (5826-GRG)
- MAYNE Fairfield Window Box 3' - Black (5822-B)
- MAYNE Fairfield 48in Garden Bed - White (4889-W)
- NATURE SPRING Nature Spring 3PC Fiber Clay Planter Pots, Gray (286288NUM)
- Mayne Landscaping Materials