Shop All Planters & Window Boxes
Mayne
Bordeaux 40in Tall Planter - Black
Mfr # 8802-B
Zoro # G5176255
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 8802-B
- Zoro # G5176255
- UPC # 673995880218
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 40" |
Details
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Wall Clock Thermometer, Indoor/Outdoor Decorative 18-inch Quartz Battery-Powered, Waterproof (501000UDC)
- CAROLINES TREASURES 28 x 40 in. Flower - Sunflower House Size Canvas Flag (6075CHF)
- T TERRE Mower Deck Spindle Assembly Replacement Fits 36 Inch 38 Inch 42 Inch Deck (101002)
- EMSCO GROUP Estate Series Wrought-Iron Style Border Fencing, Resin Edging, 10 Feet, Black (2096HD)
- MAYNE Fairfield Window Box 4' - Black (5823-B)
- MAYNE Augusta 26" Tall Planter - Black (5894-B)
- MAYNE KOBI Bundle (8887, 8888, 8889) - WHITE (8831-W)
- MAYNE Valencia Long 36x16x22 - Espresso (5875-ES)
- MAYNE Nantucket Window Box 4' - Espresso (4831-ES)
- MAYNE Fairfield 28in Square Planter - Black (8800-B)
- DCN PLASTIC INC DCN Plastic DCN352704 27 in. Self Watering Rail Planter Slate (DCN352704)
- Mayne Planters & Window Boxes