Shop All Storage Bins
Mayne
Berkshire 45-Gallon White Multi-Purpose Storage Bin - 20'' x 20'' x 38''
Mfr # 5694835W
Zoro # G011582301
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5694835W
- Zoro # G011582301
- Country of Origin United States
- Category Storage Bins
Description
Increase functionality and add style to your outdoor space with the help of this Mayne Berkshire 45-gallon black multi-purpose storage bin. Featuring classic framed paneling this product creates an elegant timeless design that is perfect for patios gardens or outdoor venues. Providing a spot to store unsightly clutter such as children's toys gardening tools birdseed or bags of salt for the winter months this aesthetically-pleasing product helps keep your outdoor space clean and neat. Alternatively you could use this multi-purpose bin to dispose of trash and other waste. In this case you can be sure your waste makes it in the bag and stays secure thanks to the 2 included bag hooks. The removable snap-fit lid also helps keep the contents of the bin hidden from sight when not in use and ensures easy access at all times.This product boasts a lightweight ultra-durable 100% polyethylene resin construction that is impact- chemical- and weather-resistant. This makes it a great choice for use outdoors throughout all four seasons! Plus this storage bin features unique built-in UV inhibitors that work to reduce any visible signs of aging such as sun damage and fading. This helps to preserve the vibrant white color minimize yellowing and discoloration and keep your bin looking fresh for longer - with little maintenance necessary!Create inviting distinctive patios at your venue with Mayne's outdoor products. With their catalog of maintenance-free items. Mayne offers home and gardening products that can be used year-round many of which are constructed with a durable resin material featuring built-in UV inhibitors. Overall Dimensions:Length: 20''Width: 20''Height: 38''Capacity: 45 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- 80/20 Blk Dbl Flange Linear Bearing Brake Kit (6525-BLACK)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight (KF3060+LP)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB805BL)
- BLUE Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Blue (QUS235BL**)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 3/8 in W, 6 in H, 12 7/8 in L, Light Blue (PB41-F Lt Blue)
- DURHAM MFG 75 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 16-3/4 in W, 7 in H, 14-5/8 in L, Blue (PB30250-52)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 11 in W, 10 in H, Yellow (QUS260YL)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Yellow (30239YELLO)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 1/8 in W, 4 in H, 17 7/8 in L, Clear (30158SCLAR)
- Mayne Storage Bins