Shop All Planters & Window Boxes
Mayne
Augusta 26" Tall Planter - White
Mfr # 5894-W
Zoro # G5172755
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5894-W
- Zoro # G5172755
- UPC # 673995589401
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Size | 26" |
Details
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAX BY ERGODYNE Single Blue Enclosed Pop-Up Tent Kit - 10ft x 10ft (6053)
- MI-T-M Coupler (33-0265)
- STENS 410-350-4 Inner Tube 90 Degree Stem Valve Angle For Carlisle (170-001)
- SOLO Solo Buckle (40-74-412)
- MAYNE Sedona 28in Tall Planter - Black (2832-B)
- MAYNE Valencia 30" Tall Planter - Neptune Blue (5874-NB)
- MAYNE Sedona 18in Round Planter - Black (2830-B)
- MAYNE Valencia Long 36x16x22 - Neptune Blue (5875-NB)
- MAYNE Kobi 32" Tall Planter - Graphite Grey (8887-GRG)
- MAYNE Fairfield 28in Tall Planter - Black 2-Pack (7847-B)
- HIGH CALIPER GROWING High Caliper Growing 183727 10 gal Smart Pot Hydroponic Pepper & Veggie Grower (183727)
- Mayne Landscaping Materials