Shop All Planters & Window Boxes
Mayne
Augusta 20 Tall Planter, Graphite Grey
Mfr # 5893-GRG
Zoro # G907088566
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Graphite Grey
- Width 15.5
- Length 15.5
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5893-GRG
- Zoro # G907088566
- UPC # 673995589333
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15.5 |
Length | 15.5 |
Height | 20 |
Details
Material | Polyethylene |
Color | Graphite Grey |
Weight | 7.4 |
Item | Augusta 20in Tall Planter - Graphite Grey |
Description
The Augusta Collection is a lightweight alternative to traditional urn planters, making it vastly easier to maintain We use 100 highgrade Polyethylene resin in the manufacturing process making our products durable, lightweight and highly shock resistant This Augusta Planter comes with a builtin water reservoir that provides your plants with a consistent source of moisture and allows you to water your plants less often
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Parts, Plastic (7772149)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK5)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Three (QM92008)
- STENS Silver Streak Stealth Trimmer Line Replaces .105 5 Lb. Spool, 380-144 (380-144)
- MAYNE Yorkshire Window Box 7' - White (8827-W)
- MAYNE Nantucket 3ft Window Box, Graphite Grey (4830-GRG)
- MAYNE Chelsey 28 Tall Planter, Black (5883-B)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, Black (4847-B)
- MAYNE Cambridge 18 Tall Planter, White (4870-W)
- MAYNE Fairfield Patio Planter 20x36 - Espresso (5826-ES)
- MAYNE Acadia 28in Tall Planter - Black (5916-B)
- Mayne Planters & Window Boxes