Shop All Planters & Window Boxes
Mayne
Arden 18in Round Planter - Black
Mfr # 2836-B
Zoro # G011265303
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 14 in
- Length 14 in
- Height 20 in
- Includes Fillport Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 2836-B
- Zoro # G011265303
- UPC # 673995283613
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 14 in |
Length | 14 in |
Height | 20 in |
Size | 18 in |
Details
Material | Polyethylene |
Color | Black |
Includes | Fillport Plug |
Finish | Matte |
Application | Planter |
Features | Self Watering |
Capacity | 3.6 gal |
Shape | Round |
Description
Life gets busy, and constantly monitoring your plants can become quite difficult. But with help of Mayne's line of self-watering planters, caring for your plants just got easier! Most of Mayne's planters come with built-in water reservoirs. The water reservoir can be filled by just watering your plants directly. You can also directly access the water reservoir in our double wall planters through the fill port hole fill port hole. The overflow drainage hole allows excess water to seep out.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Chain Saw Bar, 13 In, For 5NWJ8 (170074)
- GARDNER Log Splitter, Gasoline, 25 ton, 196 cc (PP25TKO-1)
- CONTINENTAL Water/Garden Hose (CWR058-100MF)
- MASTER FLOW Fndtn Vent 16X18In Steel/Alum (BVSII)
- MAYNE Arden 18in Round Planter - White (2836-W)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Black (4888-B)
- MAYNE Fairfield Patio Planter 20x20 - White (5825-W)
- MAYNE Cambridge 18 Tall Planter, White (4870-W)
- MAYNE Vienna 25 Tall Urn Planter, White (5892-W)
- MAYNE Caprio 18in Tall Planter - Black (5905-B)
- SOUTHERN PATIO Planter, Navy BlueWhite (CMX-064718)
- Mayne Landscaping Materials