Shop All Planters & Window Boxes
Mayne
Acadia 18in Tall Planter - Black
Mfr # 5915-B
Zoro # G511265322
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 15 in
- Length 18 in
- Height 17 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayne
- MFR # 5915-B
- Zoro # G511265322
- UPC # 673995591510
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 15 in |
Length | 18 in |
Height | 17 in |
Size | 15 in |
Details
Material | Polyethylene |
Color | Black |
Finish | Matte |
Application | Planter |
Features | Self Watering |
Includes | Fillport Plug |
Capacity | 4.9 gal |
Shape | Square |
Description
Inspired by both traditional and modern designs. The Acadia collection's straight lines and tapered design are indicative of today's industrial design, while it's base is a nod to old world architecture. We use 100% high-grade Polyethylene resin in the manufacturing process - making our products durable, lightweight and highly shock resistant. The double-wall design makes these planters sturdy, and a built-in water reservoir provides your plants with a consistent source of moisture.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Reel-Inner Spool (753-1155)
- MTD Bearing-Ball (741-04076)
- JED POOL TOOLS Chemical Dispenser, Plastic, Blue/Wht, 6" H (10-451)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- MAYNE Nantucket 3ft Window Box, Graphite Grey (4830-GRG)
- MAYNE Fairfield 24x24 Elevated Garden Bed - Black (4888-B)
- MAYNE Nantucket Window Box 2' - Black (4829-B)
- MAYNE Vienna 25 Tall Urn Planter, White (5892-W)
- MAYNE Fairfield Window Box 3' - Black (5822-B)
- MAYNE Augusta 26" Tall Planter - Black (5894-B)
- BLOEM Dura Cotta Window Box Planter, 18 in W, Rectangular, Plastic, Terra Cotta (DCBT18-46)
- Mayne Planters & Window Boxes